SKF CMAC-112-K EXTENSION CABLE


SKF Extension Cable

References
skf:CMAC 112-K
rubix:2577423

Product details : SKF CMAC-112-K EXTENSION CABLE


CMAC-112-K The extension sensor kit contains an accelerometer with 0.95m (2.3m extended) coiled integral cable (CMAC 111) and magnet (CMAC 109) with mounting stud. This kit is needed to take measurements from hard-to-reach places and for more repeatable and accurate measurement results.

Strengths

100 mV/g sensitivity
1.5M cable
Small size case, 0.75" dia. with 1/4-28 thread
0.4 to 12,000 Hz frequency response (±3 dB)
Submersible

Technical specifications


Attributes
No attributes to display for this product
£ 979.11 excl. VAT
/ Each
£ 1,174.93 incl. VAT
  • Usually arrives within 14 working days