References
Timken:VR513
Rubix:103A9398
EAN:0087796319097

Documents
Product details : TIMKEN VR513 V-RING SEAL
V-ring seals are a deflector type seal. They are made up of an V-ring seal element that rotates with the shaft and runs against the axial surface of a washer-type component that is retained in the block housing. As the V-ring element is a stretch fit onto the shaft, a rougher shaft surface is acceptable. This seal performs well in moderately contaminated environments with fine particulate.
Technical specifications
Attributes
| Type | v-ring seal |
|---|---|
| Inner diameter | 58 mm |
| Outer diameter | 87 mm |
| Width | 8.19 mm |
| Series | vr |
| Material | nbr;mild steel (plate) |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ Each
£ 25.20 incl. VAT
- Delivery usually within ( 7 ) days
