SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05


Caster for transport Varley

References
varley:V40Q160SRRP05
rubix:2587890
brand logo
brand logo
Technical specifications
Load capacity135 kg
Wheel diameter160 mm

Product details : SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05


Wheel material: Pressed steel with black cushion rubber tyre
Wheel Bearing: Roller
Suitable for industrial truck and trollies, kitting trollies, flat bed trucks, general internal factory applications.
Brake is total-stop design which locks both swivel head and wheel.
* / ** Dimension given is for swivel top plate, fixed castor top plate size: * 102 x 87, ** 135 x 114
Fixing bolt (mm) M10
Plate Size 135mm
Tread Width 40 mm

Technical specifications


Attributes
Load capacity135 kg
Wheel diameter160 mm
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
  • Usually arrives within 14 working days