Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
Caster for transport Spartex
References
spartex:
UK-2VSH200NYJHDP06
rubix:
230A4340
Technical specifications
Load capacity
1400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
TWINWHEEL PLATE FIXING SWIVEL CASTOR 125MM NYLON WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.62
excl. VAT
/
Each
£
515.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL PLATE 100MM 1
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 5587 PO 200/20K NYLON WHEEL
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
SPARTEX V40Q160BNJB12 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
BLICKLE BX-PO 100G STAINLESS STEEL FIXED CASTOR 80X60 100MM WHEEL
SPARTEX V50Q150EAPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q125NYRP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V50Q160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE