Light Duty Pressed Steel Castors, Plate Fixing
Load capacity | 50 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 20 mm |
Load capacity | 50 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 20 mm |
Type of wheel | Swivel |
Wheel housing/rim material | Nylon |
Running sole/tire material | Rubber |
Sold out