Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-2VSH125ARJP06
rubix:
230A4354
Technical specifications
Load capacity
300
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
TWINWHEEL PLATE FIXING SWIVEL CASTOR 200MM RUBBER TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.30
excl. VAT
/
Each
£
290.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
579425 B-ALST 200K
SPARTEX V51Q125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX VSL125ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM RUBBER TY
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
BLICKLE SWIVEL CASTOR LMDA-TPA75G
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN