SPARTEX 2V30V075POPP01 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
Caster for transport Spartex
See technical informationReferences
Spartex:UK-2V30V075POPP01
Rubix:230A3729
Product details : SPARTEX 2V30V075POPP01 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
TWINWHEEL
PLATE FIXING SWIVEL CASTOR
50MM POLYPROPYLENE WHEELS
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Usually arrives within 14 working days

