Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
Caster for transport Unbranded
References
unbranded:
V70V125NYJP04
rubix:
2022089
Technical specifications
Load capacity
170
kg
Wheel diameter
125
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
Fixing Type: Rectangular top plate
Wheel material: Nylon
Wheel Bearing: Ball journal
Suitable for many general applications including furniture, catering equipment and hospital equipment.
Brake is total-stop design which locks both swivel head and wheel.
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
125
mm
Total height
156
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100PNJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VSL150NYJHDP05 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
NYLON FIXED PLATE 150MM 2500KG
BLICKLE CASTOR BK-SE-100K-1
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
SPARTEX V40Q125GNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
NYLON SWIVEL CASTOR 80MM 250KG
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
BLICKLE 150MM CASTOR L-ALST-150K-FI
RUBBER SWIVEL CASTOR 80MM 150KG
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
SPEED RUBBER SWIVEL PLATE 250MM 550KG