Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
Caster for transport Spartex
References
spartex:
UK-28209
rubix:
230A4376
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
HIGH TEMPERATURE. STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.75
excl. VAT
/
Each
£
72.90
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 2VSH100APJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V50Q160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
RUBBER SWIVEL PLATE BRAKE 80MM 150KG
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
RUBBER FIXED PLATE 150MM 400KG
SPEED RUBBER FIXED PLATE 250MM 550KG
SPARTEX 28302HBFR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC
BLICKLE 260MM FIXED CASTOR L-P261R-ST
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12