SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V71V125NYJP04
Rubix:230A3806
Product details : SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR
125MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 170 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Usually arrives within 14 working days

