Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPEED RUBBER SWIVEL PLATE 250MM 550KG
References
bil castors & wheels:
BZQ250CUBJ/50
rubix:
377A3956
Technical specifications
Load capacity
550
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPEED RUBBER SWIVEL PLATE 250MM 550KG
Fabricated Steel Swivel Castor
Top Plate Fixing
250mm Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
262.37
excl. VAT
/
Each
£
314.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BRAKED SWIVEL CASTOR BK-SPO-125K-1
BLICKLE 755274 FF160 TRUCK LOCK
SPEED RUBBER SWIVEL BRAKE PLATE 200MM 500KG
SPARTEX V71V125NYJP04 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
BLICKLE SWIVEL CASTOR LKX-SPO-150G
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE-FTH50X18/15-11K GUIDE ROLLER
SPARTEX V41Q160BNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI