Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT 3.5MMEXTRMETDRLBPK10 DT5542-QZ
DEWALT 3.5MMEXTRMETDRLBPK10 DT5542-QZ
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT5542-QZ
rubix:
113A9011
ean:
5035048052129
Technical specifications
Drilling diameter
3.5
mm
Total length
70
mm
Length of cut
39
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT 3.5MMEXTRMETDRLBPK10 DT5542-QZ
Technical specifications
Attributes
Drilling diameter
3.5
mm
Total length
70
mm
Length of cut
39
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.21
excl. VAT
/
Each
£
17.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 02459 003.400 GT80/100 COATED DRILLS 9024590034000
GUHRING 00217 005.250 STANDARD HSS DRILLS 9002170052500
GUHRING 02459 005.500 GT80/100 COATED DRILLS 9024590055000
DORMER A510 ADX JOBBER DRILL 5.9MM
DORMER A9403.3 SERIES DRILL 3.30 MM 5973156
TITEX A1622-NO18 DEEP HOLE DRILLS HSS-E TYPE UFL 5062508
GUHRING 00617 001.500 HSS/HSCO COATED DRILLS 9006170015000
GUHRING 00308 007.500 DRILLS OTHER 9003080075000
GUHRING 00205 001.580 UNIVERSAL HSS DRILLS 9002050015800
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 3.9MM
TITEX A1222-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059427
TITEX A1254TFT-15.2 DRILLS TYP VA INOX 5061000
DORMER A17013/16 JOBBER DRILL 13/16 INCH 5968885
DORMER A94011/16 SERIES DRILL 11/16 INCH 5972979
TITEX A1247-19/64IN JOBBER DRILLS HSS/HSS-E 5060551