References
Walter Titex:A1254TFT-15.2
Rubix:276A3380
Manufacturer :5061000
EAN:4031132234755

Technical specifications
| Drilling diameter | 15.2 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 104 mm |
Documents
Product details : TITEX A1254TFT-15.2 DRILLS TYP VA INOX 5061000
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 15.2 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 104 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tinal |
| Tolerance | h8 |
| Angle of helix | 38 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 15.2 mm |
Show UNSPSC/ECL@SS
£ 253.87 excl. VAT
/ Each
£ 304.64 incl. VAT
- Usually arrives within 14 working days