Precision / Spindle bearing SNR
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 125x125x36 mm |
---|---|
Logistic Weight | 1120 g |
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 18 mm |
Series | mto10r71900 |
Cage | phenolic resin |
Sealing | open |
Available - Delivery date on request