Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x95x95 mm |
---|---|
Logistic Weight | 417 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | HS70..-C-T-P4S |
Material | Steel |
Cage | Plastic |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 18600 N |
Sealing | Open |
Usually arrives within 14 working days