Precision / Spindle bearing SNR
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 100x100x64 mm |
---|---|
Logistic Weight | 1436 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 16 mm |
Series | mto71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days