Precision / Spindle bearing SNR CH71903HVUJ84, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm


Precision / Spindle bearing SNR

References
snr:CH71903HVUJ84
rubix:394A5593
ean:3413520639341
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
See all Specifications

Product details : SNR CH71903HVUJ84 PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x7 mm
Logistic Weight35 g
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
Seriesmtoch71900
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 153.93 excl. VAT
/ Each
£ 184.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories