Precision / Spindle bearing SNR
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 150x150x40 mm |
---|---|
Logistic Weight | 1720 g |
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 20 mm |
Series | mto10r71900 |
Cage | phenolic resin |
Sealing | open |
Usually arrives within 14 working days