Precision / Spindle bearing FAG B7008-E-2RSD-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Spindle bearing
See technical informationReferences
FAG:B7008-E-2RSD-T-P4S-UL
Rubix:238A2787
Manufacturer :0385442960000
EAN:4026677414069

Product details : FAG B7008-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 188,14 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Material | steel |
| Cage | plastic |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 174.62 excl. VAT
/ Each
£ 209.54 incl. VAT
- Usually arrives within 14 working days
