Self-aligning ball bearing SNR
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 166x46x172 mm |
---|---|
Logistic Weight | 3,58 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1300 |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 5600 rpm |
Basic dynamic load, radial - Cr | 78000 N |
Basic static load, radial - C0r | 30000 N |
Usually arrives within 14 working days