Self-aligning ball bearing FAG 2311-TVH>N, Outer diameter: 120 mm | Width: 43 mm | Inner diameter: 55 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:2311-TVH>N
Rubix:274A6381
Manufacturer :3004337350000
EAN:4064327868169



Documents
Product details : FAG 2311-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 7100 rpm |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 92.99 excl. VAT
/ Each
£ 111.59 incl. VAT
- Delivery usually within ( 7 ) days
