Self-aligning ball bearing FAG 2204-2RS-TVH, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2204-2RS-TVH
Rubix:157A9506
Manufacturer :0167026890000
EAN:4012801160254

Product details : FAG SELF-ALIGN. BEARING 2204-2RS-TVH
Self-aligning ball bearing 22..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x47x47 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22..-2rs-tvh |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 10100 N |
Show UNSPSC/ECL@SS
£ 21.31 excl. VAT
/ Each
£ 25.57 incl. VAT
- Sold out
