Self-aligning ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22..-K-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6700 rpm |
Limit speed | 7000 rpm |
Basic dynamic load, radial - Cr | 39000 N |
Basic static load, radial - C0r | 12500 N |
Usually arrives within 14 working days