Spherical roller bearing SNR
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 177x175x50 mm |
---|---|
Logistic Weight | 3593 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | C3 |
Series | 21300 |
Reference speed | 4000 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 274000 N |
Basic dynamic load, radial - Cr | 295000 N |
Sealing | Open |
Usually arrives within 14 working days