Roller Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Logistics dimensions (L x W x H) | 106x420x420 mm |
---|---|
Logistic Weight | 50700 g |
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | CN |
Series | 230C |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 1797 N |
Sealing | Open |
Usually arrives within 14 working days