Self-aligning ball bearing SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 70x70x22 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 2200 |
Cage | steel |
Reference speed | 13000 rpm |
Limit speed | 17000 rpm |
Basic dynamic load, radial - Cr | 12200 N |
Basic static load, radial - C0r | 3450 N |
Usually arrives within 14 working days