Self-aligning ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x125x125 mm |
---|---|
Logistic Weight | 1520 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 22..-2RS-TVH |
Material | Steel |
Cage | Polyamide |
Limit speed | 3050 rpm |
Basic dynamic load, radial - Cr | 35000 N |
Basic static load, radial - C0r | 13800 N |
In stock: Next day delivery