Self-aligning ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Series | 22..-2RS-TVH |
Limit speed | 9400 rpm |
Basic dynamic load, radial - Cr | 10100 N |
Basic static load, radial - C0r | 2600 N |
In stock: Next day delivery