NTN - Self-Aligning Ball Bearing - 1219SC3
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 170x170x32 mm |
---|---|
Logistic Weight | 3,13 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 1200 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 64000 N |
Basic static load, radial - C0r | 27100 N |
Usually arrives within 14 working days