Self-aligning ball bearing FAG 2203-TVH>N, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2203-TVH
FAG:2203-TVH>N
Rubix:274A6172
Manufacturer :0972471620000
EAN:4064327520913

Product details : FAG 2203-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22..-tvh |
| Reference speed | 17400 rpm |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 11800 N |
Show UNSPSC/ECL@SS
£ 15.84 excl. VAT
/ Each
£ 19.01 incl. VAT
- Delivery usually within ( 7 ) days
