Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7000CVDUJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7000CVDUJ74, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Precision / Spindle bearing SNR
References
snr:
7000CVDUJ74
rubix:
394A4347
ean:
3413520229061
Technical specifications
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7000CVDUJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
44
g
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.67
excl. VAT
/
Each
£
233.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7201.CG1Q21J74, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Precision / Spindle bearing SKF S7008 CE/HCP4ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 30 mm
Precision / Spindle bearing FAG B7010-E-2RSD-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing NSK 7207BEAT85, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SNR ML71907HVDUJ74S, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing NSK 7214CTRSULP3, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 24 mm
Precision / Spindle bearing FAG B7205-E-T-P4S-UM, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing FAG B7022-E-T-P4S-UM, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing SNR 7005.HV.Q16J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing FAG B71916-E-2RSD-T-P4S-UM, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SNR 7018.HV.U.J84, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing SKF 71914 CEGA/HCP4A, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing NTN BST25X62-1BDFP4, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 30 mm
Precision / Spindle bearing SNR 7213.CG1Q16J74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SKF 71910 CD/P4ADGA, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm