Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7009CVDUJ84 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7009CVDUJ84, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 32 mm
Precision / Spindle bearing SNR
References
snr:
7009CVDUJ84
rubix:
394A4584
ean:
3413520196974
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7009CVDUJ84 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
498
g
Inner diameter
45
mm
Outer diameter
75
mm
Width
32
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.40
excl. VAT
/
Each
£
366.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG HC7009-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SKF 7002 CD/P4ADGA, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing NSK 7028A5TRDULP3, Inner diameter: 140 mm | Outer diameter: 210 mm | Width: 33 mm
Precision / Spindle bearing SNR CH71900HVUJ74, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing SNR MLE71901CVDUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing FAG B7208-C-T-P4S-UM, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing FAG B71919-E-2RSD-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing FAG B7210-C-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing SNR 7003.HV.DU.J74, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 20 mm
Precision / Spindle bearing SNR 7205.CG1Q16J94, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing SNR ML71914CVUJ84S, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing SNR 7203.H.G1DFJ84, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing SNR CH.7013.CV.DU.J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR 7201.H.G1DUJ74, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Precision / Spindle bearing SKF 7200 CD/P4ADGA, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm