Precision / Spindle bearing SNR ML71914CVUJ84S, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm


Precision / Spindle bearing SNR

References
snr:ML71914CVUJ84S
rubix:394A5889
ean:3413520701710
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter100 mm
Width16 mm
See all Specifications

Product details : SNR ML71914CVUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x16 mm
Logistic Weight330 g
Inner diameter70 mm
Outer diameter100 mm
Width16 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 296.55 excl. VAT
/ Each
£ 355.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories