Precision / Spindle bearing SNR MLE71901CVDUJ74S, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm


Precision / Spindle bearing SNR

References
snr:MLE71901CVDUJ74S
rubix:394A6093
ean:3413520620752
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter24 mm
Width6 mm
See all Specifications

Product details : SNR MLE71901CVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x12 mm
Logistic Weight52 g
Inner diameter12 mm
Outer diameter24 mm
Width6 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 268.72 excl. VAT
/ Each
£ 322.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories