Precision / Spindle bearing FAG HCS71909-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS71909-C-T-P4S-UL
Rubix:238A1692
Manufacturer :0384663250000
EAN:4012801733830

Product details : FAG HCS71909-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | hcs719..-c-t-p4s |
| Material | standard bearing steel (rings); rolling elements: si3n4 (silicon nitride) ceramic balls |
| Cage | phenolic resin |
| Weight | 0.135 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 9600 N |
Show UNSPSC/ECL@SS
£ 318.66 excl. VAT
/ Each
£ 382.39 incl. VAT
- Delivery usually within ( 7 ) days
