Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 71906CVDBJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 71906CVDBJ74, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SNR
References
snr:
71906CVDBJ74
rubix:
394A4925
ean:
3413520229719
Technical specifications
Inner diameter
30
mm
Outer diameter
47
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 71906CVDBJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
106
g
Inner diameter
30
mm
Outer diameter
47
mm
Width
9
mm
Series
mto71900
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.78
excl. VAT
/
Each
£
286.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG HSS71919-C-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing SNR MLECH71903HVDUJ74S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing SNR 7002.HV.Q16J74, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG B71904-E-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing RHP 7905CTRDULP4, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 18 mm
Precision / Spindle bearing SNR CH7016HVUJ74, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SNR 71910.CV.DBJ74, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 24 mm
Precision / Spindle bearing NSK 7018CTRSULP3, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing NSK 7304BEAT85SUCNB, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing FAG B7028-E-2RSD-T-P4S-UL, Inner diameter: 140 mm | Outer diameter: 210 mm | Width: 33 mm
Precision / Spindle bearing FAG B71909-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SNR 71901.CV.DBJ84, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SNR MLE7003CVDUJ84S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR 7009.HV.U.J84, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR 7020HVUJ84, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm