Super-precision Angular Contact Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 190 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x190x190 mm |
---|---|
Logistic Weight | 1630 g |
Inner diameter | 140 mm |
Outer diameter | 190 mm |
Width | 24 mm |
Series | 71928 |
Material | Bearing steel |
Basic static load, radial - C0r | 110000 N |
Basic dynamic load, radial - Cr | 90400 N |
Sealing | Open |
Usually arrives within 14 working days