Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9311WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9311WICRDUL, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing Timken
References
timken:
2MM9311WICRDUL
rubix:
210A4362
ean:
0087796206076
Technical specifications
Inner diameter
55
mm
Outer diameter
80
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9311WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
80
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
500.75
excl. VAT
/
Each
£
600.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 7024 ACDGA/P4A, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing FAG HCS7014-E-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SKF 7007 CD/P4A, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing FAG B71916-EDLR-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SNR 7203.H.G1.UJ84, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Precision / Spindle bearing SNR 7020.CV.U.J84, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing FAG HS7018-C-T-P4S-DUL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing SKF 71909 ACDGB/P4A, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing FAG B7006-E-2RSD-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 7918A5TRDULP3, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing SKF 7006 CE/HCP4ADGA, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 26 mm
Precision / Spindle bearing NSK 7204CTRDUMP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing FAG B71948-C-T-P4S-UL, Inner diameter: 240 mm | Outer diameter: 320 mm | Width: 38 mm
Precision / Spindle bearing SNR 7211.HG1Q16J74, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing FAG HCS71924-C-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm