Precision / Spindle bearing SNR
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 30x30x9 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Series | mto7200 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days