Precision / Spindle bearing SNR CH7207HG1DUJ74, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm


Precision / Spindle bearing SNR

References
snr:CH7207HG1DUJ74
rubix:394A5651
ean:3413520927318
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : SNR CH7207HG1DUJ74 PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x34 mm
Logistic Weight505 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Seriesmtoch7200
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 547.35 excl. VAT
/ Each
£ 656.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories