Precision / Spindle bearing SNR 7200HG1DBJ74, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm


Precision / Spindle bearing SNR

References
snr:7200HG1DBJ74
rubix:394A5138
ean:3413520544744
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter30 mm
Width9 mm
See all Specifications

Product details : SNR 7200HG1DBJ74 PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x18 mm
Logistic Weight60 g
Inner diameter10 mm
Outer diameter30 mm
Width9 mm
Seriesmto7200
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 287.20 excl. VAT
/ Each
£ 344.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories