Precision / Spindle bearing SNR ML71906HVDUJ84S, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm


Precision / Spindle bearing SNR

References
snr:ML71906HVDUJ84S
rubix:394A5840
ean:3413520620141
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
See all Specifications

Product details : SNR ML71906HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x18 mm
Logistic Weight106 g
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 250.15 excl. VAT
/ Each
£ 300.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories