Precision / Spindle bearing SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 52x52x30 mm |
---|---|
Logistic Weight | 263 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Series | mto7200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days