Precision / Spindle bearing Timken 3MM9108WICRDUL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Spindle bearing set
See technical informationReferences
Timken:3MM9108WICRDUL
Rubix:101A1602
EAN:0087796072329

Product details : TIMKEN 3MM9108WICRDUL SPINDLE BALL BEARING
Spindle bearing set (Set = 2 pieces) Fafnir
Spindle bearing set (Set = 2 pieces) Fafnir
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | 9100wi |
| Material | low alloy carbon-chromium bearing steel (aisi 52100 / astm a295) |
| Cage | phenolic resin |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 14200 N |
| Basic dynamic load, radial - Cr | 20800 N |
Show UNSPSC/ECL@SS
£ 341.71 excl. VAT
/ Each
£ 410.05 incl. VAT
- Usually arrives within 14 working days
