Super-precision Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 282 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Series | 7207 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days