Precision / Spindle bearing SNR CH7003HVDBJ74, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm


Precision / Spindle bearing SNR

References
snr:CH7003HVDBJ74
rubix:394A5509
ean:3413520638764
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : SNR CH7003HVDBJ74 PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x20 mm
Logistic Weight80 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Seriesmtoch7000
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 292.58 excl. VAT
/ Each
£ 351.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories