Precision / Spindle bearing SNR 71907CVQ16J84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Spindle bearings 719
See technical informationReferences
SNR:71907CVQ16J84
Rubix:394A4959
EAN:3413520992729

Product details : SNR 71907CVQ16J84 PRECISION BALL BEARINGS
The high-precision bearing is a powerful solution for use at high speeds, offering increased efficiency in terms of stiffness, capacity and precision. The ULTAGE seal of this family guarantees an excellent bearing. This product range perfectly meets the expectations of demanding markets such as machine tools.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision thrust ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision thrust ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
High-precision angular contact ball bearings, phenolic resin cage centered on outer ring
Strengths
Machline High Precision: Standard - Machline ML: High Speed
Machline MLE: Waterproof
Machline CH: Hybrid.
Machline MLE: Waterproof
Machline CH: Hybrid.
Applications
Machine tools
Production equipment
Medical technology
Transport systems
Manufacturing equipment.
Production equipment
Medical technology
Transport systems
Manufacturing equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x30 mm |
|---|---|
| Logistic Weight | 238 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 389.65 excl. VAT
/ Each
£ 467.58 incl. VAT
- Usually arrives within 14 working days
