Precision / Spindle bearing NTN BST40X90-20BP4, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 20 mm
NTN - Precision ball bearings - BST17X47-1BDFP4
See technical informationReferences
NTN:BST40X90-20BP4
Rubix:205A1889
EAN:4547359802696

Product details : NTN BST40X90-20BP4 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Series | bst |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 133.62 excl. VAT
/ Each
£ 160.34 incl. VAT
- Delivery usually within ( 3 ) days
