Precision / Spindle bearing SNR 7012.HV.DU.J84, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
SNR - Precision ball bearings - 7012.HV.DU.J84
See technical informationReferences
SNR:7012.HV.DU.J84
Rubix:394A4684
EAN:3413520197384



Product details : SNR 7012HVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 425.95 excl. VAT
/ Each
£ 511.14 incl. VAT
- Usually arrives within 14 working days
