Precision / Spindle bearing SNR
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 47x47x18 mm |
---|---|
Logistic Weight | 106 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Series | MTOCH71900 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days